Specifications
Dimensions
- Nominal Shaft Diameter1 in
Details
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- Mount MaterialPolymer, Aluminum
- Operating Temperature Range250°F / 121 °C
- UPC_NO662486547761
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)