Motion
GPE50P8S
Polyester Felt Liquid Filter Bag - 50 µm, 5.50 in Diameter, 20.00 in Long, Galvanized Steel Ring
MI ITEM #06334130
MFR #GPE50P8S
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Felt Liquid Filter Bag - 50 µm, 5.50 in Diameter, 20.00 in Long, Galvanized Steel Ring
MI ITEM #06334130
MFR #GPE50P8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.35/each

Specifications

Dimensions

  • Bag Diameter
    5.50 in
  • Bag Length
    20.00 in

Details

  • Bag Material
    Felt - Polyester
  • Micron Rating
    50 µm
  • Seam Type
    Sewn
  • Top Ring Style
    Galvanized Steel Ring

Overview

Mfr description
GPE50P8S BAG FILTER
  • Micron ratings from 1 to 200
  • Broad chemical compatibility
  • High flow/low pressure drop media
  • Sewn construction
  • Handles standard on all bags
  • Choice of steel or molded plastic snap seal rings
  • Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought