Motion
TAS130X0507

FAG (SCHAEFFLER)
TAS130X0507

5.4375 in Bore, Compatible Bore: 5.4375 in , 7.4600 in OD, 2.8750 in Overall Width
Mi Item #06334350
MFR #TAS130X0507
Price$3,529.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
TAS130X0507

5.4375 in Bore, Compatible Bore: 5.4375 in , 7.4600 in OD, 2.8750 in Overall Width
Mi Item #06334350
MFR #TAS130X0507

Mfr description
TAS130X0507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,529.88/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Compatible Bore Diameter
    5.4375 in
  • Outside Diameter
    7.4600 in
  • Overall Width
    2.8750 in
  • Width
    2.8760 in, 73.05 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)