Motion
VQ2000-FPG-N7N7-D

SMC CORP OF AMERICA
VQ2000-FPG-N7N7-D

PERFECT CHECK BLOCK
Mi Item #06334373
MFR #VQ2000-FPG-N7N7-D
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2000-FPG-N7N7-D

PERFECT CHECK BLOCK
Mi Item #06334373
MFR #VQ2000-FPG-N7N7-D

Mfr description
VQ2000-FPG-N7N7-D PERFECT CHECK BLOCK
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.64/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)