Motion
SYJ5140-5WOZD-01N

SMC CORP OF AMERICA
SYJ5140-5WOZD-01N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M8 Connector, Base Mounted, 1/8 in
Mi Item #06334448
MFR #SYJ5140-5WOZD-01N
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5140-5WOZD-01N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M8 Connector, Base Mounted, 1/8 in
Mi Item #06334448
MFR #SYJ5140-5WOZD-01N

Mfr description
SYJ5140-5WOZD-01N SYJ5000 VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 NPT
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    M8 Connector
  • Flow Direction
    4-Way
  • Flow Rate
    0.25 Cv
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manual Override Type
    Push-Turn Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Series
    SYJ5000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M8 Connector
  • Wiring Type
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)