Motion
GW211PPB2-FS
Farm Implement Bearing - Straight, 2.1880 in Bore, 100 mm OD, 1.3125 in Width, Double Sealed
MI ITEM #06334498
MFR #GW211PPB2-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.1880 in Bore, 100 mm OD, 1.3125 in Width, Double Sealed
MI ITEM #06334498
MFR #GW211PPB2-FS

Mfr description
GW211PPB2-FS BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Inner Ring Width
    1.3125 in
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.3125 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW211PPB2-FS BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.1880 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.3125 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GW211PPB2-FS
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)