Motion
NCDGLN63-2000

SMC CORP OF AMERICA
NCDGLN63-2000

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #06334531
MFR #NCDGLN63-2000
Price$159.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN63-2000

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #06334531
MFR #NCDGLN63-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    20 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Axial foot style
  • Magnet
    Built-in
  • Mounting Type
    Axial foot style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCDGLN63-2000 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought