Motion
EN1601DX10

LIFT-ALL
EN1601DX10

1" X 10' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06334762
MFR #EN1601DX10
Price$19.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1601DX10

1" X 10' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06334762
MFR #EN1601DX10

Mfr description
EN1601DX10 10' LIFTING STRAP
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.74/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    1.012 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    1900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886270117
  • Material
    POLYESTER
  • Nominal Break Strength
    2400 lbs
  • Plies
    1
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • UPC_NO
    697886270117
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)