Motion
RF732-15F-B9-J

BOSTON GEAR
RF732-15F-B9-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #06334864
MFR #RF732-15F-B9-J
Price$7,296.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732-15F-B9-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #06334864
MFR #RF732-15F-B9-J

Mfr description
F732-15F-B9-J GEARBOX 15:1 RATIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,296.24/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.3750 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    781711534267
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711534267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)