Motion
1008 X 1/2

SHUSTER CORP
1008 X 1/2

Taper Lock Bushing - 1008 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #06334908
MFR #1008 X 1/2
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1008 X 1/2

Taper Lock Bushing - 1008 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #06334908
MFR #1008 X 1/2

Mfr description
1008 1/2 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    1/2 in
  • Bushing Size
    1008
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.500 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.29 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)