Motion
1008 X 5/8

SHUSTER CORP
1008 X 5/8

Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06334913
MFR #1008 X 5/8
List Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1008 X 5/8

Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06334913
MFR #1008 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.98/each for your price

Overview

Mfr description
1008 5/8 TAPER BUSHING

Specifications

  • Bushing Size
    1008
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1200 in
  • Screw Torque
    55 in
  • Bolt Circle Diameter
    1.328 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    0.500 in
  • Weight
    0.29 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text