Motion
1108 X 1

SHUSTER CORP
1108 X 1

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06334916
MFR #1108 X 1
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1108 X 1

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06334916
MFR #1108 X 1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.11/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.453 in
  • Bore Diameter  
    1 in
  • Bushing Size
    1108
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.500 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.20 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1300 in
  • Wrench Torque
    55 in/lb

Overview

Mfr description
1108 1 TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text