Motion
1210 X 1 3/16

SHUSTER CORP
1210 X 1 3/16

Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06334931
MFR #1210 X 1 3/16
Price$22.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1210 X 1 3/16

Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06334931
MFR #1210 X 1 3/16

Mfr description
1210 1 3/16 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.64/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.750 in
  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    1210
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    0.625 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)