Motion
1210 X 5/8

SHUSTER CORP
1210 X 5/8

Taper Lock Bushing - 1210 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06334937
MFR #1210 X 5/8
Price$22.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1210 X 5/8

Taper Lock Bushing - 1210 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06334937
MFR #1210 X 5/8

Mfr description
1210 5/8 TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.64/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.750 in
  • Bore Diameter  
    5/8 in
  • Bushing Size
    1210
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    0.625 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)