Motion
1310 X 1/2

SHUSTER CORP
1310 X 1/2

Taper Lock Bushing - 1310 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #06334960
MFR #1310 X 1/2
List Price$33.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1310 X 1/2

Taper Lock Bushing - 1310 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #06334960
MFR #1310 X 1/2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$33.50/each for your price

Overview

Mfr description
1310 1/2 TAPER BUSHING

Specifications

  • Bushing Size
    1310
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Bolt Circle Diameter
    1.875 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    0.625 in
  • Weight
    0.68 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text