Motion
1610 X 1 3/16

SHUSTER CORP
1610 X 1 3/16

Taper Lock Bushing - 1610 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06334973
MFR #1610 X 1 3/16
Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1610 X 1 3/16

Taper Lock Bushing - 1610 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06334973
MFR #1610 X 1 3/16

Mfr description
1610 1 3/16 TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.79/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.125 in
  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    1610
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    0.625 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)