Motion
1610 X 11/16

SHUSTER CORP
1610 X 11/16

Taper Lock Bushing - 1610 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06334980
MFR #1610 X 11/16
List Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1610 X 11/16

Taper Lock Bushing - 1610 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06334980
MFR #1610 X 11/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$34.40/each for your price

Overview

Mfr description
1610 11/16 TAPER BUSHING

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Bolt Circle Diameter
    2.125 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    0.625 in
  • Weight
    0.88 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text