Motion
1615 X 1 9/16

SHUSTER CORP
1615 X 1 9/16

Taper Lock Bushing - 1615 Series, 1-9/16 in Bore, 3/8 x 1/8 in Keyway, Steel Material
MI ITEM #06334997
MFR #1615 X 1 9/16
List Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
1615 X 1 9/16

Taper Lock Bushing - 1615 Series, 1-9/16 in Bore, 3/8 x 1/8 in Keyway, Steel Material
MI ITEM #06334997
MFR #1615 X 1 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.75/each for your price

Overview

Mfr description
1615 1 9/16 TAPER BUSHING

Specifications

  • Bushing Size
    1615
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 1/8 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Bolt Circle Diameter
    2.125 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    0.625 in
  • Weight
    0.68 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text