Motion
2012 X 1 1/16

SHUSTER CORP
2012 X 1 1/16

Taper Lock Bushing - 2012 Series, 1-1/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335007
MFR #2012 X 1 1/16
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 1 1/16

Taper Lock Bushing - 2012 Series, 1-1/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335007
MFR #2012 X 1 1/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.35/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    1.59 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012 1 1/16 TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text