Motion
2012 X 1 3/8

SHUSTER CORP
2012 X 1 3/8

Taper Lock Bushing - 2012 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
MI ITEM #06335016
MFR #2012 X 1 3/8
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 1 3/8

Taper Lock Bushing - 2012 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
MI ITEM #06335016
MFR #2012 X 1 3/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.15/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    2012
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012 1 3/8 TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text