Motion
2012 X 1 5/8

SHUSTER CORP
2012 X 1 5/8

Taper Lock Bushing - 2012 Series, 1-5/8 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #06335018
MFR #2012 X 1 5/8
Your Price$39.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 1 5/8

Taper Lock Bushing - 2012 Series, 1-5/8 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #06335018
MFR #2012 X 1 5/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$39.22/each(List $46.46)

Overview

Mfr description
2012 1 5/8 TAPER BUSHING

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    7150 in
  • Screw Torque
    280 in
  • Bolt Circle Diameter
    2.625 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16-18 in
  • Screw Length
    0.875 in
  • Weight
    1.19 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text