Motion
2012 X 1 7/8

SHUSTER CORP
2012 X 1 7/8

Taper Lock Bushing - 2012 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335020
MFR #2012 X 1 7/8
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 1 7/8

Taper Lock Bushing - 2012 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335020
MFR #2012 X 1 7/8

Mfr description
2012 1 7/8 TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)