Motion
2012 X 13/16

SHUSTER CORP
2012 X 13/16

Taper Lock Bushing - 2012 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06335024
MFR #2012 X 13/16
List Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 13/16

Taper Lock Bushing - 2012 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #06335024
MFR #2012 X 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.46/each for your price

Overview

Mfr description
2012 13/16 TAPER BUSHING

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    7150 in
  • Screw Torque
    280 in
  • Bolt Circle Diameter
    2.625 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16-18 in
  • Screw Length
    0.875 in
  • Weight
    1.70 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text