Motion
2012 X 3/4

SHUSTER CORP
2012 X 3/4

Taper Lock Bushing - 2012 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06335027
MFR #2012 X 3/4
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2012 X 3/4

Taper Lock Bushing - 2012 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06335027
MFR #2012 X 3/4

Mfr description
2012 3/4 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    3/4 in
  • Bushing Size
    2012
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)