Motion
2517 X 11/16

SHUSTER CORP
2517 X 11/16

Taper Lock Bushing - 2517 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06335032
MFR #2517 X 11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2517 X 11/16

Taper Lock Bushing - 2517 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #06335032
MFR #2517 X 11/16

Mfr description
2517 11/16 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.250 in
  • Bore Diameter  
    11/16 in
  • Bushing Size
    2517
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.7500 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    3.48 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)