Motion
2525 X 1 1/2

SHUSTER CORP
2525 X 1 1/2

Taper Lock Bushing - 2525 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #06335039
MFR #2525 X 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2525 X 1 1/2

Taper Lock Bushing - 2525 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #06335039
MFR #2525 X 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.250 in
  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    2525
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    3.79 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2525 1 1/2 TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text