Motion
2525 X 1 1/4

SHUSTER CORP
2525 X 1 1/4

Taper Lock Bushing - 2525 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335040
MFR #2525 X 1 1/4
List Price$84.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2525 X 1 1/4

Taper Lock Bushing - 2525 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335040
MFR #2525 X 1 1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$84.55/each for your price

Overview

Mfr description
2525 1 1/4 TAPER BUSHING

Specifications

  • Bushing Size
    2525
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    11300 in
  • Screw Torque
    430 in
  • Bolt Circle Diameter
    3.250 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    1.000 in
  • Weight
    4.10 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text