Motion
2525 X 1 7/8

SHUSTER CORP
2525 X 1 7/8

Taper Lock Bushing - 2525 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335051
MFR #2525 X 1 7/8
Price$84.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
2525 X 1 7/8

Taper Lock Bushing - 2525 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335051
MFR #2525 X 1 7/8

Mfr description
2525 1 7/8 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.250 in
  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    2525
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    3.09 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)