Motion
3020 X 1 1/8

SHUSTER CORP
3020 X 1 1/8

Taper Lock Bushing - 3020 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06335067
MFR #3020 X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
3020 X 1 1/8

Taper Lock Bushing - 3020 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #06335067
MFR #3020 X 1 1/8

Mfr description
3020 1 1/8 TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.000 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    3020
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    6.39 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)