Motion
3020 X 1 3/16

SHUSTER CORP
3020 X 1 3/16

Taper Lock Bushing - 3020 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335070
MFR #3020 X 1 3/16
List Price$85.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
3020 X 1 3/16

Taper Lock Bushing - 3020 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #06335070
MFR #3020 X 1 3/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$85.97/each for your price

Overview

Mfr description
3020 1 3/16 TAPER BUSHING

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Bolt Circle Diameter
    4.000 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    1.250 in
  • Weight
    6.39 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text