Motion
3020 X 2

SHUSTER CORP
3020 X 2

Taper Lock Bushing - 3020 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335080
MFR #3020 X 2
Price$85.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
3020 X 2

Taper Lock Bushing - 3020 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06335080
MFR #3020 X 2

Mfr description
3020 2 TAPER BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.97/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.000 in
  • Bore Diameter  
    2 in
  • Bushing Size
    3020
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1.250 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)