Motion
E 1 1/2
Quick Disconnect Bushing - E Bushing, 1-1/2 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
MI ITEM #06335096
MFR #E 1 1/2
Price$126.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1-1/2 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
MI ITEM #06335096
MFR #E 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.75/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.875 in
  • Bolt Circle Diameter
    5.000 in
  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2.750 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    12.83 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    720 in
  • Torque Capacity
    20000 in

Overview

Mfr description
E 1 1/2 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text