Motion
E 2 1/4
Quick Disconnect Bushing - E Bushing, 2-1/4 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
MI ITEM #06335114
MFR #E 2 1/4
Your Price$126.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 2-1/4 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
MI ITEM #06335114
MFR #E 2 1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$126.75/each(List $166.59)

Overview

Mfr description
E 2 1/4 QD BUSHING

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    20000 in
  • Screw Torque
    720 in
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.875 in
  • Bolt Circle Diameter
    5.000 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    2.750 in
  • Includes
    Bolts & Washers
  • Weight
    11.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text