Motion
JA 1 1/4

SHUSTER CORP
JA 1 1/4

Quick Disconnect Bushing - JA Bushing, 1-1/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #06335138
MFR #JA 1 1/4
Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
JA 1 1/4

Quick Disconnect Bushing - JA Bushing, 1-1/4 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #06335138
MFR #JA 1 1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.96/each

Specifications

Dimensions

  • Barrel Diameter
    1.375 in
  • Barrel Length
    0.688 in
  • Bolt Circle Diameter
    1.655 in
  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3130 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1.000 in
  • Screw Thread Size
    10-24 in
  • Weight
    .37 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    72 in
  • Torque Capacity
    1000 in

Overview

Mfr description
JA 1 1/4 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text