Motion
JA 1+3/16

SHUSTER CORP
JA 1+3/16

Quick Disconnect Bushing - JA Bushing, 1-3/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #06335140
MFR #JA 1+3/16
List Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
JA 1+3/16

Quick Disconnect Bushing - JA Bushing, 1-3/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #06335140
MFR #JA 1+3/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$26.23/each for your price

Overview

Mfr description
JA 1+3/16 QD BUSHING

Specifications

  • Bushing Size
    JA
  • Bore Type
    Finished Bore
  • Keyway Size
    1/4 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1000 in
  • Screw Torque
    72 in
  • Barrel Diameter
    1.375 in
  • Barrel Length
    0.688 in
  • Bolt Circle Diameter
    1.655 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    10-24 in
  • Screw Length
    1.000 in
  • Includes
    Bolts, Washers & Key Stock
  • Weight
    .42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text