Motion
SD 1 15/16

SHUSTER CORP
SD 1 15/16

Quick Disconnect Bushing - SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #06335156
MFR #SD 1 15/16
Your Price$38.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SD 1 15/16

Quick Disconnect Bushing - SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #06335156
MFR #SD 1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.12/each(List $50.10)

Overview

Mfr description
SD 1 15/16 QD BUSHING

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    108 in
  • Barrel Diameter
    2.188 in
  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    2.688 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1.375 in
  • Includes
    Bolts, Washers & Key Stock
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text