Motion
SD 1 7/8

SHUSTER CORP
SD 1 7/8

Quick Disconnect Bushing - SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #06335163
MFR #SD 1 7/8
Your Price$31.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SD 1 7/8

Quick Disconnect Bushing - SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #06335163
MFR #SD 1 7/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$31.81/each(List $50.10)

Overview

Mfr description
SD 1 7/8 QD BUSHING

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    108 in
  • Barrel Diameter
    2.188 in
  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    2.688 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1.375 in
  • Includes
    Bolts, Washers & Key Stock
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text