Motion
SDS 1 13/16

SHUSTER CORP
SDS 1 13/16

Quick Disconnect Bushing - SDS Bushing, 1-13/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #06335180
MFR #SDS 1 13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SDS 1 13/16

Quick Disconnect Bushing - SDS Bushing, 1-13/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #06335180
MFR #SDS 1 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    2.188 in
  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    2.688 in
  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4380 in
  • Keyway Size
    1/2 x 1/16 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1.375 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.26 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts, Washers & Key Stock
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in

Overview

Mfr description
SDS 1 13/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text