Motion
SF 1 1/8

SHUSTER CORP
SF 1 1/8

Quick Disconnect Bushing - SF Bushing, 1-1/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #06335203
MFR #SF 1 1/8
Price$60.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SF 1 1/8

Quick Disconnect Bushing - SF Bushing, 1-1/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #06335203
MFR #SF 1 1/8

Mfr description
SF 1 1/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.47/each

Specifications

Dimensions

  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.438 in
  • Bolt Circle Diameter
    3.875 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2.000 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    6.11 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)