Motion
SF 2 1/2

SHUSTER CORP
SF 2 1/2

Quick Disconnect Bushing - SF Bushing, 2-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #06335219
MFR #SF 2 1/2
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SF 2 1/2

Quick Disconnect Bushing - SF Bushing, 2-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #06335219
MFR #SF 2 1/2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.67/each

Specifications

Dimensions

  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.438 in
  • Bolt Circle Diameter
    3.875 in
  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    5/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2.000 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    3.79 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts, Washers & Key Stock
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in

Overview

Mfr description
SF 2 1/2 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text