Motion
SF 2 9/16

SHUSTER CORP
SF 2 9/16

Quick Disconnect Bushing - SF Bushing, 2-9/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #06335232
MFR #SF 2 9/16
List Price$79.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SF 2 9/16

Quick Disconnect Bushing - SF Bushing, 2-9/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #06335232
MFR #SF 2 9/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$79.47/each for your price

Overview

Mfr description
SF 2 9/16 QD BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    11000 in
  • Screw Torque
    360 in
  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.438 in
  • Bolt Circle Diameter
    3.875 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2.000 in
  • Includes
    Bolts, Washers & Key Stock
  • Weight
    3.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text