Motion
SH 1 7/16

SHUSTER CORP
SH 1 7/16

Quick Disconnect Bushing - SH Bushing, 1-7/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #06335247
MFR #SH 1 7/16
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SH 1 7/16

Quick Disconnect Bushing - SH Bushing, 1-7/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #06335247
MFR #SH 1 7/16

Mfr description
SH 1 7/16 QD BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.29/each

Specifications

Dimensions

  • Barrel Diameter
    1.875 in
  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    2.250 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.4380 in
  • Keyway Size
    3/8 x 1/16 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1.375 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.04 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts, Washers & Key Stock
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    108 in
  • Torque Capacity
    3500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)