Motion
SK 1 11/16

SHUSTER CORP
SK 1 11/16

Quick Disconnect Bushing - SK Bushing, 1-11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #06335262
MFR #SK 1 11/16
Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SK 1 11/16

Quick Disconnect Bushing - SK Bushing, 1-11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #06335262
MFR #SK 1 11/16

Mfr description
SK 1 11/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.10/each

Specifications

Dimensions

  • Barrel Diameter
    2.813 in
  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    3.312 in
  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5630 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    2.000 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    3.53 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    180 in
  • Torque Capacity
    7000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)