Motion
MDUB32-125DZ-M9BAL

SMC CORP OF AMERICA
MDUB32-125DZ-M9BAL

CYL, COMPACT, PLATE
Mi Item #06335302
MFR #MDUB32-125DZ-M9BAL
Price$263.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB32-125DZ-M9BAL

CYL, COMPACT, PLATE
Mi Item #06335302
MFR #MDUB32-125DZ-M9BAL

Mfr description
MDUB32-125DZ-M9BAL CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BA - Solid State, Water Resistant, 2 Wire, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9BAL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 to 0.7 MPa, 7.25 to 101.5 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    Foot Mount, Magnetic Piston, Water Resistant Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Special Applications
    Water Resistant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)