Motion
MDUB32-150DZ-M9BAL

SMC CORP OF AMERICA
MDUB32-150DZ-M9BAL

CYL, COMPACT, PLATE
MI ITEM #06335303
MFR #MDUB32-150DZ-M9BAL
List Price$269.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB32-150DZ-M9BAL

CYL, COMPACT, PLATE
MI ITEM #06335303
MFR #MDUB32-150DZ-M9BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.00/each for your price

Overview

Mfr description
MDUB32-150DZ-M9BAL CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
  • Auto switches can be mounted in 4 directions
  • Strokes up to 300mm

Specifications

  • Compact Cylinder Type
    Plate
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    150 mm
  • Auto-Switch
    M9BA - Solid State, Water Resistant, 2 Wire, Horizontal
  • Cylinder Series
    MU
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Series
    MU-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text