Motion
NAF61710
Needle Roller Bearings with Separable Cage - 6 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #06335308
MFR #NAF61710
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 6 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #06335308
MFR #NAF61710

Mfr description
NAF61710 NEEDLE ROLLER BRG
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4160 N
  • Long Description
    The NAF61710 Needle Roller Bearing with Separable Cage features a 6 mm bore diameter, 17 mm outside diameter, 10 mm overall width, and an open design, making it ideal for compact precision systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    4550 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)