Motion
7101Z1410
14 GAUGE DEEP GALV 1-5/8X1-5/8 X 14 GA STRUT x 10 FT LENGTH
Mi Item #06337647
MFR #7101Z1410
Price$199.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 GAUGE DEEP GALV 1-5/8X1-5/8 X 14 GA STRUT x 10 FT LENGTH
Mi Item #06337647
MFR #7101Z1410

Mfr description
7101Z1410 14 GAUGE DEEP GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.35/each

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)