Motion
185E
Quick Disconnect Plug - Brass Body Material, 1/8 – 27 NPTF, 700 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #06337677
MFR #185E
Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 1/8 – 27 NPTF, 700 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #06337677
MFR #185E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.19/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Length
    0.3
  • Weight
    0.1

Details

  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/8 – 27 NPTF
  • Flow Rate
    18.75 gpm
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    700 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
185E MALE PLUG BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought