Motion
PSL-K-14-F

ZERO MAX
PSL-K-14-F

Keyless Bushing - PSL-K-F Series, 14 mm ID, 22 mm OD
MI ITEM #06341432
MFR #PSL-K-14-F
Price$171.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-14-F

Keyless Bushing - PSL-K-F Series, 14 mm ID, 22 mm OD
MI ITEM #06341432
MFR #PSL-K-14-F

Mfr description
PSL-K-14-F STAINLESS POSI-LOK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.45/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    17054 psi
  • Outside Diameter  
    22 mm
  • Overall Length
    28 mm
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    181.72 N/mm^2
  • Weight
    0.18 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    PSL-K-F
  • Transmissible Axial Force
    1403 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)