Motion
BMB-6209/080S2/UB108A

SKF
BMB-6209/080S2/UB108A

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #06341506
MFR #BMB-6209/080S2/UB108A
Price$936.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMB-6209/080S2/UB108A

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #06341506
MFR #BMB-6209/080S2/UB108A

Mfr description
BMB-6209/080S2/UB108A
  • Motor Encoder Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.88/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25.20 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Sealed
  • Description
    BMB-6209/080S2/UB108A
  • Element Material
    Bearing steel
  • Features & Benefits
    • Motor Encoder Unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The BMB-6209/080S2/UB108A is a 45 mm bore radial deep groove ball bearing with an 85 mm outside diameter and 19 mm width, single seal and sensor for precision.
  • Manufacturer Catalog Number
    BMB-6209/080S2/UB108A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    4850 lbf
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316574768073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)